0
1
2

LR158R Premium Chrome Rigger Red/Grey Gloves - One Size

Order Code: ZT1175954X

£2.79 Inc VAT (20%)


Description

Made from selected leather, these premium chrome rigger gloves deliver excellent protection in general handling applications. Scoring highly on tear and abrasion resistance, wearing these gloves promotes confident handling in a range of settings.

Features and Benefits
• Rubberised safety cuff design delivers enhanced wrist protection
• Incorporated vein patch for arterial protection
• Cut by machine press to deliver consistency in quality and sizing
• Palm-lined for user comfort

Typical Applications
• Construction
• Engineering
• Utilities
• Manufacturing

Standards
• CE Category II
• EN 388:2016 4.1.4.4.X.

See full description
Specifications for LR158R Premium Chrome Rigger Red/Grey Gloves - One Size
  • Colour
    Grey
    Red
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Tear
    4
  • MFR Part No.
    LR 158R
  • EN388 Abrasion
    4
  • EN388 Puncture
    4
  • EN388 Cut
    1
  • Size
    One Size
  • Coating
    Leather
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X
  • Series
    LR158R
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome