0
1
2
3

Mapa 500 ULane Grip Nitrilecoated Gloves SZ-8

Order Code: ZT1175500X

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Ultrane Grip & Proof 500
Oil proof, repels oil penetration with a Grip and Proof coating to ensure an excellent grip in oily environment. Excellent abrasion resistance. CAT11. EN4121

Specifications for Mapa 500 ULane Grip Nitrilecoated Gloves SZ-8
  • Coating
    Nitrile
  • Size
    8
  • MFR Part No.
    500
  • Colour
    Blue
    Black
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Material
    Jersey
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Liner Material
    Jersey
  • Glove Category
    Intermediate Design - Category 2
  • Series
    500 Ultrane
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome