0
1
2
3

Mapa Tempdex 710 Gloves Yellow Size 9

Order Code: ZT1022379P

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Protecting the user in up to 150°, these TempDex® gloves combine comfort and safety. In a high visibility yellow colour, the gloves are designed to fit snugly to the hand in order to allow for a full range of movement whilst also protecting against heat. Dot embossed palm and a nitrile sandy construction, complete with a knitted, elasticated cuff.

Features and Benefits
• Highly durable construction makes the product suited for long-term wear
• Extremely abrasion resistant for a long product longevity
• Thin, anatomical shape of the gloves allows for maximum movement and dexterity
• Silicone free construction ensures no marks are left on the workpiece when handling
• Dot embossed palm bolsters grip and gives additional protection against heat

Typical Applications
• Plumbing
• Baking
• Welding
• Construction

Standards
• EN388 - 4111X
• EN407 - X1XXXX
• CE Category II

See full description
Specifications for Mapa Tempdex 710 Gloves Yellow Size 9
  • EN388 Abrasion
    4
  • Coating
    Nitrile
  • EN388 Puncture
    1
  • EN388 Tear
    1
  • EN388 Cut
    1
  • Colour
    Yellow
    Black
  • Size
    9
  • MFR Part No.
    710
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • Glove Category
    Intermediate Design - Category 2
  • Series
    710
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome