MaxiFlex Elite Palm-side Coated Gloves


£3.99 Inc VAT (20%)

See 6 Product Variants
£3.99

Description

The MaxiFlex® Elite handing gloves have a coated palm and knit wrist, offering wearers enhanced comfort and increased breathability. Available in varying sizes, the nitrile coating offers protection against abrasions and cutting, whilst the breathability makes the gloves comfortable and dexterous.

Features and Benefits
• AIRtech® technology provides 360° breathability due the material that is 35% thinner than any other traditional foam gloves
• Ultra light weight penetration free liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity
• Form, fit and feel of the glove mimics the 'hand at rest', reducing hand fatigue and increasing comfort
• GRIPtech® technology platform for optimised grip delivered through micro-cup finish

Typical Applications
• Agricultural chemicals
• Automotive assembly and aftermarket
• Oil and gas
• Metals and Materials Handling
• Packaging
• Logistics and Transportation

Standards
• EN 388:2003 - 4121
• EN 388:2016 + A1:2018 - 4121A

See full description

Feature Attributes

Series:
34-274-B Maxiflex Elite
EN388 Cut:
1
Coating:
Nitrile
Liner Material:
Nylon
Colour:
Blue
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome