0
1

MaxiFlex Ultimate 42-874 Palm-Coated Nitrile Gloves


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

For precision handling, these high-quality gloves deliver excellent grip in dry working environments. Designed for comfort, the breathable micro-foam coating offers excellent breathability to keep hands at their optimal temperature so you can stay productive.

Features and Benefits
• AIRtech® technology delivers 360° moisture-wicking capacity for comfort
• AD-APT™ antiperspirant technology reduces sweat by up to 31% for dry hands
• Knitwrist cuff delivers maximum user comfort
• Silicone-free and suitable for painting and finishing applications
• Delivers excellent hand flexibility for reduced hand fatigue during prolonged wear
• Superior fingertip sensitivity for enhanced performance during precision tasks
• Sanitized® to inhibit the growth of odour causing bacteria and germs

Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 + A1:2018 4.1.3.1.A.

Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH compliant
• Oeko-Tex® 100 certified

Notes
• Machine washable at 60°C

See full description

Feature Attributes

EN388 Abrasion:
4
Series:
42-874 Maxiflex Ultimate
EN388 Cut:
1
EN388 Tear:
3
Glove Category:
Intermediate Design - Category 2
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome