0
1

Mechanic's Gloves, Impact Resistant, Black/Blue/Red, Size 8

Order Code: ZT1175665X

£26.99 Inc VAT (20%)


Description

Tow Grip 201
Flexible Thermo Plastic Rubber shields provide full back of the hand protection. Textured palms. Double Kevlar stitching boosts durability. Reinforced thumb crotch enhances grip control and extends glove life. Adjustable short cuff. Conforms to EN388 2142.
CAT II

Specifications for Mechanic's Gloves, Impact Resistant, Black/Blue/Red, Size 8
  • Material
    Cotton
    Kevlar®
  • Liner Material
    Cotton
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Abrasion
    2
  • EN388 Cut
    1
  • Coating
    Rubber
  • Colour
    Red
    Blue
    Black
  • Series
    CSL17 Cestus Tow
  • Size
    8
  • EN388 Tear
    4
  • MFR Part No.
    CSL17
  • EN388 Puncture
    2
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome