1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Ninja Flex Gloves, General Handling
0
1

Ninja Flex Gloves, General Handling


Select
See all variants from
£3.09Inc VAT (20%)
Up to 16% off

See all variants from £3.09

Description

Seamless gloves constructed with a nylon/spandex liner and an ultra-light latex coated palm. Supplied in a red and black colourway and available in an array of sizes.

Features and Benefits
• Abrasion and tear resistant for durability
• Possess an excellent grip in both wet and dry environments
• Silicone and lint free which reduces the risk of allergies
• Breathable back of the hand to reduce perspiration and skin irritation
• The lightweight nylon/lycra liner (15gg) bolsters dexterity and comfort due to the thin feel
• Anatomically designed for high levels of comfort and tactile touch
• Treated with Actifresh to kill bacteria and prevent odours
• Elasticated wrist ensures a secure fit
• Available in a variety of sizes to suit your requirements

Typical Applications
• Construction
• Engineering
• Logistics
• Municipal services
• Transport
• Assembly
• Final fix
• Precision

Standards
• EN388: 2003 - 3131
• CE Category II

See full description

Feature Attributes

EN388 Tear:
3
EN388 Puncture:
1
Material:
Spandex,Nylon
Liner Material:
Nylon,Spandex
EN388 Abrasion:
3
Colour:
Red,Grey
More attributes