Nitrile Coated Gloves, Blue/Black


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

These general-purpose gloves from Kimberly-Clark® deliver excellent dexterity for reduced hand fatigue during a wide range of applications. The tough nitrile coating provides level 4 abrasion resistance to protect the hands against minor scrapes and scuffs.

Features and Benefits
• Seamless construction prevents seam on skin irritation
• Breathable nylon knitted backing for maximum comfort
• Ergonomic shape increases support and dexterity
• Elasticated wrist for a secure fit
• Silicone-free to prevent product contamination

Typical Applications
• Manufacturing
• Transport
• Construction
• Public service sector

Standards
• CE Category II
• EN 388:2003 4.1.3.1.

Feature Attributes

Liner Material:
Nylon
Series:
G40
EN388 Puncture:
1
Colour:
Blue,Black
EN388 Cut:
1
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome