Nitrile Coated Gloves, Mechanical Hazard Grip, Blue/Black, Size 10

Nitrile Coated Gloves, Mechanical Hazard Grip, Blue/Black, Size 10

Order Code: ZT1175863X

10
£2.99 Inc VAT (20%)
£3.299% off
QuantityPriceDiscount
1 - 9£2.990%
10 +£2.787%

Order by 12pm, get it Tomorrow

Description

The Ultrane™ 500 gloves are designed for precision work in oily and wet environments. The nitrile coating provides an excellent grip with minimum effort to reduce the risk of hand strain.

Features and Benefits
• Repel oil and reduce the risk of dermatitis
• Nitrile coating delivers excellent abrasion resistance and improves wet and oily grip
• Long-lasting and cost-effective glove: washable up to 5 cleaning cycles
• Ventilated back keeps hands comfortable
• Seamless construction prevents seam on skin irritation

Typical Applications
• Automotive
• Machining
• Glass industry
• Maintenance
• Mechanical industry

Standards
• CE Category II
• EN 388:2003 4.1.2.1.

See full description