Nitrile Coated Gloves, Multi-purpose, Blue, Size 7
0
1

Nitrile Coated Gloves, Multi-purpose, Blue, Size 7

Order Code: ZT1175833X

7
£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%

Order by 12pm, get it Tomorrow

Description

Protect hands against industrial soiling and abrasion with these lightweight nitrile-coated gloves from Showa®. Featuring an extended cuff, these flexible gloves offer Category II protection during messy industrial tasks.

Features and Benefits
• Nitrile palm coating protects against oils, hydrocarbons, grease, and abrasion
• Offers high levels of grip and excellent touch sensitivity
• Breathable and flexible design prevents hand fatigue

Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Packaging
• Manufacturing
• Assembly
• Maintenance
• Machining
• Handling oily components
• Delicate operations

Standards
• EN388:2003 4.1.4.1.

See full description