0
1
2
3

Nitrile Coated Grip Gloves, Black/Blue


Select
Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Flexible and robust blue/black gloves that are fully coated with nitrile and an extra nitrile foam coating on the palm.

Features and Benefits
• Air infused nitrile coating absorbs oils better than flat coating
• The coating provides an excellent grip in oily or greasy applications while maintaining the cut, slash and abrasion resistance of a flat nitrile coating
• Durable construction makes them ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse

Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Manufacturing
• Oil and gas
• Concreting
• Handling oily components
• Maintenance
• Oil submersion
• Painting
• Wet work

Standards
• CAT II
• EN388: 2003 4.1.2.1.

Notes
• Cuff type: Elasticated with knit wrist
• Length: 25-28cm
• Fully coated
• 13 gauge liner

See full description

Feature Attributes

EN388 Tear:
2
Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
1
EN388 Cut:
1
EN388 Cut, Coup Test:
1
EN388 Cut (Coupe Test):
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome