Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Nitrile Coated Knitwrist Glove XL
By Deltaplus
Order Code:
ZT1721590S
Qty of 12 for
£83.88
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 239
£6.99
0%
240 - 599
£6.71
4%
600 +
£6.43
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it by
Fri, 17th Jan
In Stock
GBP
83.88
https://www.zoro.co.uk/shop/safety/mechanics-gloves/nitrile-coated-knitwrist-glove-xl/p/ZT1721590S
Add to quotation
View all Mechanics Gloves
Description
Nitrile Coated Knitwrist Glove
Tags:
#BulkDiscount
Specifications
Specifications for Nitrile Coated Knitwrist Glove XL
Material
Nitrile
Size
XL
Product Type
Glove
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome