Nitrile Foam Nylon Gloves Purple - Size 10 (XL) Pair

Order Code: ZT3109743S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

These nitrile foam gloves are suitable where surfaces are likely to be lightly oiled, moist or damp as the foam acts like a sponge to help retain grip. Fingers remain incredibly dextrous in these gloves delivering a good grip and are comfortable to wear for an extended period of time. EN 388:2016 Level 4 - Abrasion Level X - Cut resistance Level 3 - Tear resistance Level 1 - Puncture Level A - ISO 13997 Cut Resistance

PRODUCT FEATURES
Nitrile Foam Coating
15 Guage Nylon and Polyester
Comfortable and breathable
EN388:2016

See full description
Specifications for Nitrile Foam Nylon Gloves Purple - Size 10 (XL) Pair
  • Product Type
    Gloves
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome