Nitrile Foam Polyester Glove Grey - Size L - Pack of 10

Order Code: ZT1180478P

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

35% polyester + 65% NItrile, 100% Polyester shell with nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and light engineering. Ideal for dry or slightly oily applications. EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance

See full description
Specifications for Nitrile Foam Polyester Glove Grey - Size L - Pack of 10
  • Colour
    Grey
  • MFR Part No.
    EC6NGYL
  • Size
    Large
  • Weight
    0.516kg
  • Width
    272mm
  • Length
    502mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome