0
1
2
3
4

Oregon Sandy Nitrile GLOVESIZE-7

Order Code: ZT2444273S

£3.99 Inc VAT (20%)
£4.194.5% off

Order by 12pm, get it Tomorrow

Description

Ultra lightweight knuckle coated glove with excellent oil grip.

Features and Benefits
•Extremely thin, flexible knuckle coated glove offering outstanding tactility and grip in oily and wet conditions
• Protects hands from grease, oils, hydrocarbons and abrasion to end of coated area
• Soft and supple 18 gauge nylon liner provides excellent fingertips sensitivity
• Nitrile sandy finish on palm offering exceptional grip properties in oily and wet conditions
• Created for easy movement and continuous comfortable wear
• Breathable back of hand to reduce perspiration and keep hands dry
• Seamless knit prevents irritation
• Elasticated knitted wrist provides a secure fit

Typical Applications
• Handling oily components
• Wet
• Construction
• Engineering
• Aerospace
• Automotive
• Manufacturing
• Maintenance
• Assembly

Notes
• Standards: CAT II
• EN 388:201 4121X
• Weight: 18gg liner

• Length mm: 250

See full description
Specifications for Oregon Sandy Nitrile GLOVESIZE-7
  • MFR Part No.
    SKG00002DD
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Series
    Oregan
  • EN388 Tear
    2
  • Colour
    Blue
    Black
  • Coating
    Nitrile
  • Size
    7
  • Liner Material
    Nylon
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2016