0
1

P1100 Puretough Palm-side Coated Grey/Black Gloves - Size 7

Order Code: ZT1175790X

£2.99 Inc VAT (20%)


Description

P1100
Lightweight glove for sensitive and tactile applications. Water and oil repellent properties. Seamless black liner made from gauge 13 nylon. Silicone and DMF-free glove. EN420+A1/EN388.
Size: 7.

Specifications for P1100 Puretough Palm-side Coated Grey/Black Gloves - Size 7
  • EN388 Cut
    1
  • EN388 Tear
    2
  • EN388 Puncture
    1
  • Liner Material
    Nylon
  • MFR Part No.
    P1100
  • EN388 Abrasion
    4
  • Size
    7
  • Colour
    Black
    Grey
  • Series
    P1100 Puretough
  • Coating
    Polyurethane
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome