1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Palm-Side Coated Gloves

Palm-Side Coated Gloves


Select
Select
See all variants from
£0.89Inc VAT (20%)
Up to 4.5% off

See all variants from £0.89

Description

The Flexo Grip gloves offer excellent abrasion resistance to avoid scratches, cuts, and abrasions during general handling. The nitrile palm coating ensures a good grip of wet or oily parts to make these gloves the perfect solution to a range of industrial tasks.

Features and Benefits
• Palm-dipped to increase flexibility and reduce hand fatigue
• 100% breathable liner for user comfort
• Seamless liner to avoid skin irritation during prolonged wear
• Low-linting to reduce contamination

Typical Applications
• Automotive
• Construction
• Warehousing and logistics

Standards
• EN388:2016 + A1:2018 3.1.2.1.X.
• EN420

Notes
• 13 gauge liner

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Cut, Coup Test:
1
EN388:
EN388: 2016
EN388 Cut, TDM Test ISO 13997:
X
More attributes