Palm-side Coated Red/Black Gloves - Size 8
0
1
2
3
4
5

Palm-side Coated Red/Black Gloves - Size 8

Order Code: ZT1175669X

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

13 gauge seamless nylon comfortable
breathable liner with a Nitrile foam palm coating. Specifically designed to protect the hands when handling oily, greasy components. The Nitrile foam is designed to aid grip of oily/greasy
parts. Conforms to EN388 4121.

Available in sizes 7-10.
CAT II

See full description
Specifications for Palm-side Coated Red/Black Gloves - Size 8
  • Colour
    Black
    Red
  • Size
    8
  • EN388 Abrasion
    4
  • Liner Material
    Nylon
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Coating
    Nitrile
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Puncture
    1
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1