Polyflex Ultra Palm Coated Safety Gloves, Red/Black


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

Ideal for use in wet and oily conditions, the Polyflex® Ultra safety glove delivers on grip and abrasive protection, while keeping the user comfortable at all times.

Fortified with SilverClear® antimicrobial technology, these gloves are protected against microbial growth, mold, and bad odours to increase life expectancy and get more for your money.

Features and Benefits
• Durable materials deliver excellent strength and abrasion protection
• Flexible coating ensures ultimate comfort during long periods of wear
• Seamless knitted liner prevents skin irritation
• Elasticated knit wrist ensures a secure fit and keeps hands free from dust and debris

Typical Applications
• Automotive
• Manufacturing
• Waste management
• Local authority
• Utility
• Transport and logistics

Standards
• CE category II
• EN388:2016 4.1.2.1.X.

See full description

Feature Attributes

EN388 Puncture:
1
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
Colour:
Red,Black
Coating:
Nitrile,Polyurethane
EN388 Abrasion:
4
More attributes