PPE CAT II Matrix Red PU Palm-side Coated Gloves


£1.24 Inc VAT (20%)
Up to 3.5% off

See 4 Product Variants
£1.24

Description

The Matrix® Red PU coated gloves are ideal for general handling. Lightweight and breathable, these gloves are flexible with excellent grip in wet and oily conditions.

Features and Benefits
• Seamless breathable liner reduces irritation and overheating for user comfort
• Close-fitting design hugs the hands for maximum dexterity
• Elasticated knitted wrist for a secure and reliable fit

Typical Applications
• Automotive
• Picking and packing
• Goods In
• Assembly

Standards
• CE certified
• EN388:2016 3.1.3.1.X

Feature Attributes

EN388 Puncture:
1
Colour:
Black,Red
EN388 Tear:
3
Coating:
Polyurethane
EN388 Abrasion:
3
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome