0
1
2
3

Predator Ruby Gloves Size 7

Order Code: ZT3811068S

£0.72each Inc VAT (20%)
£86.40 minimum order value

Minimum order quantity: 120.

Description

These lightweight gloves are crafted for superior grip and flexibility, reducing hand fatigue in diverse work environments. They feature a breathable back for enhanced comfort and heat reduction during prolonged wear. Designed to withstand chemicals, oils, and water, they excel in wet and oily conditions, ensuring reliable liquid resistance. The elasticated cuff provides a secure fit, complemented by a colour-coded indicator for easy size identification.

Features and Benefits
• Delivers excellent liquid resistance, including chemicals, oils, and water
• Ideal for working in wet and oily conditions
• Elasticated cuff for a secure fit
• Colour-coded cuff size indicator for easy identification

Typical Applications:
• Construction
• Engineering
• General handling
• Agriculture

Standards Met:
• EN388:2016 4.1.4.1.A

See full description
Specifications for Predator Ruby Gloves Size 7
  • EN388 Tear
    4
  • Series
    PUPL Predator
  • MFR Part No.
    PUPL-7
  • EN388 Puncture
    1
  • Liner Material
    Polyester
  • Coating
    Polyurethane
  • Size
    7
  • Colour
    Black
    Red
  • EN388 Abrasion
    4
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    1