1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
PU Coated Gloves, For Liquid Protection, Blue
0
1
2

PU Coated Gloves, For Liquid Protection, Blue


Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

Blue polyurethane coated gloves that are fully breathable and waterproof.

Features and Benefits:
•Contains a unique micro-ventilated waterproof polyurethane coating which protects the hand against water and liquids whilst keeping it dry, even when worn for long periods of time
•The abrasion resistant liner, breathable technology and seamless liner all combine to give the user enhanced comfort and protection

Typical Applications:
•Agriculture
•Automotive
•Construction
•Forestry & fishing
•Horticulture
•Maritime
•Janitorial
•Assembly
•Maintenance

See full description

Feature Attributes

EN388 Puncture:
1
Material:
Nylon
Liner Material:
Nylon
Colour:
Blue
EN388 Tear:
2
MFR Part No.:
SHO281
More attributes