PU Coated Gloves, Mechanical Hazard, Black, Size 10

Order Code: ZT1175574X

£4.39 Inc VAT (20%)


Description

Ninja X3™
Unique Bipolymer soft foam palm coating. Comfortable seamless nylon/spandex liner. Silicone free.
Lint free. Excellent wet and dry grip. To 2002/72/EC. Cat II.

Specifications for PU Coated Gloves, Mechanical Hazard, Black, Size 10
  • Liner Material
    Spandex
    Nylon
  • Colour
    Black
  • Coating
    Polyurethane
  • Size
    10
  • MFR Part No.
    NINJA X3
  • EN388 Tear
    2
  • EN388 Abrasion
    4
  • EN388 Puncture
    X
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut
    1
  • Series
    Ninja X3
  • Material
    Nylon
    Spandex
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome