0
1
2

PU Coated Gloves, Mechanical Hazard, White, Size 6

Order Code: ZT3343615S

£3.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These extremely flexible and lightweight gloves are ideal for use when handling delicate products or completing precision tasks. The fingertips are coated with polyurethane for a good grip that leaves behind no fingerprints.

Features and Benefits
• Polyurethane coated fingertips for anti-slip, tactile efficiency
• Seamless knitted liner prevents seam to skin irritation during prolonged wear
• Close-fitting to maximise fingertip sensitivity for precision applications
• Permeable coating allows for airflow to improve user comfort

Typical Applications
• Aerospace
• Automotive
• Electronics
• Manufacturing
• Warehousing and logistics
• Pharmaceutical

Standards
• CE Category II
• EN388:2016 0.1.3.1.X.

Warnings
• Does not protect against thermal, electrical, chemical, or cut hazards
• Risk of entanglement: Beware when using near moving machinery
• Performance level as per EN388 not guaranteed after washing

Notes
• 13 gauge liner

See full description
Specifications for PU Coated Gloves, Mechanical Hazard, White, Size 6
  • EN388 Puncture
    1
  • Colour
    White
  • MFR Part No.
    SHOB600
  • Size
    6
  • Coating
    Polyurethane
  • Series
    B0600 Top Fit
  • Liner Material
    Nylon
  • EN388 Tear
    3
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome