0
1

PU Coated Mechanical Hazard Gloves, Black


£1.69 Inc VAT (20%)
5.5% off

See 6 Product Variants
£1.69

Description

These polyurethane palm coated gloves are ideal for precision tasks that require dexterity and flexibility. Adaptable and anatomically shaped, they allow freedom of movement and reduce hand fatigue during prolonged periods of working.

Offering both abrasion and tear resistance, the palm lining also allows for a secure grip in wet or oily conditions.

Features and Benefits
• Elasticated wrist provides a secure, comfortable fit
• Breathable back of hand designed to reduce perspiration
• Lint-free to reduce the risk of product contamination
• Black colouring to hide soiling

Typical Applications
• Aerospace
• Automotive
• Construction
• Electronics
• Manufacturing
• Assembly of small components
• Maintenance
• Operating machinery
• Quality control
• Second and final fix

Approvals
• CE Category II

Standards
EN388:2003

Notes
• 13 gauge liner

See full description

Feature Attributes

Material:
Nylon
EN388 Abrasion:
4
EN388 Puncture:
1
EN388 Tear:
3
Series:
SKY41 Basalt
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome