PVC Coated Gloves, Mechanical Hazard, Black


£3.99 Inc VAT (20%)

See 4 Product Variants
£3.99

Description

This category II safety glove is ideal for general handling. The durable design is resistant to abrasions and tearing, while the unique HPT foam coating cushions the whole hand for comfort during labour-intensive tasks.

Using hydropellent technology, these gloves improve grip in wet, dry, oily, and cold conditions, making it the perfect all-rounder for a range of industries.

Features and Benefits
• Durable and anatomically designed for user comfort
• Tough, flexible PVC sponge touch coating soaks up oil to improve grip
• Black colour hides soiling and improves product lifespan
• Sanitized® antimicrobial finish improves hygiene and freshness
• Foam coating contains air molecules to provide cushioning for the hand

Typical Applications
• Aerospace
• Precision
• Engineering
• Component assembly
• Packaging
• Warehousing & distribution
• Materials handling
• Offshore & oil industry
• Construction

Approvals
• Approved for food handling

Standards
• EN 388:2003
• EN 388:2016

Notes
• 13 gauge liner

See full description

Feature Attributes

EN388 Abrasion:
4
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
3
Colour:
Black
Liner Material:
Nylon
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome