PVC Coated Knit Wrist Gloves REDSZ-9
0
1
2
3

PVC Coated Knit Wrist Gloves REDSZ-9

Order Code: ZT2519046S

9
£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%


Description

These PVC Coated General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

For an excellent grip when handling wet components, these PVC-coated gloves from the Halo® safety range are ideal. Lined with soft, moisture-wicking cotton for breathability, the knit-style wrist ensures comfortable wear and prevents the ingress of dirt and debris.

Features and Benefits
• Cotton lining is breathable for comfortable wear
• Fully coated PVC offers improved protection and grip
• Elasticated wrist gives the glove a secure fit and prevents the ingress of dirt and debris
• Provides excellent grip on wet components
• Available in various sizes to ensure you find the right fit

Standards
• Halo® products are BSI tested
• EN388:2003 4.1.1.1.

See full description