PVC Fully Coated Knitwrist Glove 9" Pair

Order Code: ZT2425748S

£4.39 Inc VAT (20%)
£4.594% off
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

JanSan® PVC Fully Coated Knitwrist Glove 9" with a soft cotton knit-wrist, our PVC Dip Knit Wrist Gloves offer added comfort whilst providing you with excellent protection against a range of substances – ideal for public utilities services It is their tough, thin and water repellent full PVC coating, that makes the PVC Red Gloves exceptional during use in oily environments. While this prevents slips, the thick, 13 gauge cotton liner provides comfort and mechanical protection, ensuring that the user stays protected for extended periods of time.
Features & Benefits - PVC Dip Knit Wrist Gloves - Conforms to EN 388 levels 4-1-3-1 - Medium weight PVC dip - Cotton interlock liner - Smooth finish - Abrasion resistant - Knit wrist

See full description
Specifications for PVC Fully Coated Knitwrist Glove 9" Pair
  • Material
    PVC
  • Colour
    Red
  • Product Type
    Work & Safety Gloves
  • Size
    23cm / 9"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome