0
1

PX130 Palm-side Coated Grey Gloves


Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

These general-purpose handling gloves are constructed from flat dipped PU coated nylon. Delivering excellent abrasion protection, these gloves resist cuts, snags, and punctures for user safety.

Features and Benefits
• Lightweight and breathable for user comfort
• Ergonomic design allows for flexibility and reduces hand strain
• Seamless material reduces irritation during prolonged periods of use

Typical Applications
• Automotive
• Warehousing
• Maintenance
• Metalwork
• Storage and logistics

Standards
• EN 388:2003 4.1.3.1.

Feature Attributes

Glove Category:
Intermediate Design - Category 2
Colour:
Grey
EN388 Puncture:
1
EN388 Cut:
1
EN388 Abrasion:
4
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome