0
1
2

Quartz PU Palm Coatedgloves White (S-11) (2XL)

Order Code: ZT2489776S

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.325%
50 +£1.2510%

Order by 12pm, get it Tomorrow

Description

Quartz™ polyurethane palm coated gloves with a seamless nylon liner. Ideal for detailed assembly, light fabrication and small parts handling.

Features and Benefits
• Equips wearers with a secure grip and protection from tears and abrasion
• Seamless 13 gauge liner and lint-free construction reduces the risk of irritation
• Breathable back and elasticated wrist for enhanced wearer comfort

Typical Applications
• Assembly
• Automotive
• Construction
• Maintenance
• Manufacturing
• Light fabrication
• Mechanical inspection
• Packaging
• Warehouse
• Quality control

Notes
• Not for use with liquids
• Do not use near moving machines if there is a risk of entanglement

See full description
Specifications for Quartz PU Palm Coatedgloves White (S-11) (2XL)
  • Colour
    White
  • Series
    SKY44 Quartz
  • MFR Part No.
    SKY44
  • EN388 Puncture
    1
  • Coating
    Polyurethane
  • Liner Material
    Nylon
  • EN388 Abrasion
    4
  • EN388 Tear
    3
  • Size
    11
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2003