Tegera 114 General Handling Leather Gloves, Grey & White

Tegera 114 General Handling Leather Gloves, Grey & White


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Get superior comfort without scrimping on safety with the Tegera® 114 general handling glove. Made with a blend of high-quality full-grain goatskin and polyester, these gloves are extremely durable with a high level of protection against cuts and abrasions.

Features and Benefits
• Excellent protection against mechanical injuries for enhanced safety
• Protects the hands against dirt and debris
• 180° elastication for flexibility and user comfort
• Excellent fingertip sensitivity for precision work

Typical Applications
• Mining
• Pulp and paper
• Automotive
• Carpentry
• Engineering
• Construction
• HoReCa

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.0.1.1.X.

See full description

Feature Attributes

EN388 Cut:
0
Liner Material:
Unlined
EN388 Tear:
1
EN388 Abrasion:
2
Colour:
Grey,White
EN388 Puncture:
1
More attributes
Product Reviews -
4 years ago by Stephen
My wife was very happy!! 1 size too large, so next time I will know

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome