Tegera 2805 Fully Coated Blue Gloves - Size 10

Order Code: ZT1175823X

£4.19 Inc VAT (20%)


Description

Synthetic blue fully nitrile dipped gloves with a smooth finish and cotton liner. Oil and grease resistant, for all round work/general handling. Prevents risk of scratches, lacerations, grazes, contact with moisture, contact with damp, contact with oil and fat, contact with dirt and abrasion injuries.
Cat. II.
EN Compliance: EN 388:2016, 4121X.

See full description
Specifications for Tegera 2805 Fully Coated Blue Gloves - Size 10
  • EN388 Puncture
    1
  • EN388 Cut
    2
  • Coating
    Nitrile
  • Colour
    Blue
    White
  • Size
    10
  • EN388 Tear
    2
  • EN388 Abrasion
    4
  • Series
    2805 Tegera®
  • Liner Material
    Cotton
  • Glove Category
    Intermediate Design - Category 2
  • MFR Part No.
    2805-10
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome