Tegera 517 Category II Cold Insulation Gloves


£11.99 Inc VAT (20%)

See 4 Product Variants
£11.99

Description

For environmental protection, the Tegera® 517 gloves from Ejendals® are the ideal choice. Suitable for use in a range of industries, these gloves protect against the cold and wet as well as minor injuries, including scrapes and blisters.

Features and Benefits
• Designed for user comfort with a good grip and fit
• Offers good fingertip sensitivity for fine and precise work
• Wind and waterproof making them ideal for use in wet and windy climates
• Reinforced index finger and fingertips for environmental protection
• Chrome-free to prevent the risks of chrome allergies
• Protects the hands against mild scratches and abrasions

Typical Applications
• Construction industries
• Installation work
• Carpentry
• Building yards
• Landscaping
• Machine driving and operating
• HoReCa environments

Standards
• EN 420:2003 + A1:2009
• EU 2016/425
• EN 388:2016 1121X - protection against mechanical risks
• EN 511:2006 111 - protection against cold

Notes
• Hook-and-loop fastening
• Dexterity 3
• Palm thickness 0,7mm

See full description

Feature Attributes

Coating:
Synthetic Leather
Colour:
Black,Green
EN388 Abrasion:
1
EN388 Puncture:
1
Liner Material:
Polyester,Fleece
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome