TG180 Active So-Flex Fully COATEDCUT-1 Gloves SZ-10

Order Code: ZT1175879X

£4.29 Inc VAT (20%)


Description

A fully coated water resistant glove with an elastic wrist opening for use in wet and dry conditions. Can be worn with TraffiTherm (TG105) in cold weather.

Features and Benefits:
•Enhanced wearer comfort due to close fitting design and seamless knitted liner
•Elastic wrist for easy donning

Typical Applications:
•Construction & Civils
•Manufacturing & Engineering
•Mechanical & Electrical
•Utilities
•Warehousing & Distribution
•Waste & Recycling

See full description
Specifications for TG180 Active So-Flex Fully COATEDCUT-1 Gloves SZ-10
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Puncture
    2
  • Series
    TG180 Active So-Flex
  • EN388 Abrasion
    4
  • Colour
    Red
  • EN388 Cut
    1
  • Liner Material
    Nylon
  • Size
    10
  • MFR Part No.
    TG180-10
  • EN388 Tear
    2
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome