0
1
2
3

Tufflite Palm-side Coated Grey/White Gloves - Size 6

Order Code: ZT1175266X

£1.55 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.550%
20 - 49£1.494%
50 - 99£1.438%
100 - 199£1.3612%
200 +£1.3016%


Description

Tufflite™
Grey nitrile foam coating on a 13 gauge seamless knitted white nylon liner with knitted, elasticated cuffs. Nitrile coating to palms and fingertips, provides excellent dexterity with precise grip.

Added surface to provide extra grip during application.
Conforms to EN388 4122.
CAT II

See full description
Specifications for Tufflite Palm-side Coated Grey/White Gloves - Size 6
  • Liner Material
    Nylon
  • Size
    6
  • Coating
    Nitrile
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • EN388 Tear
    2
  • Series
    Tufflite
  • Colour
    Grey
    White
  • EN388 Cut
    1
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome