Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Mechanics Gloves
Tufflite Palm-side Coated White Gloves - Size 7
By Tuffsafe
Order Code:
ZT1175053X
£0.99
each
Inc VAT (20%)
£4.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
5
Add to basket
Minimum order quantity: 5.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
4.95
https://www.zoro.co.uk/shop/safety/mechanics-gloves/tufflite-palm-side-coated-white-gloves-size-7/p/ZT1175053X
Add to quotation
Schedule an order and save 5%
View all Mechanics Gloves
Description
Colour: White.
Tags:
#BulkDiscount
Specifications
Specifications for Tufflite Palm-side Coated White Gloves - Size 7
EN388 Abrasion
4
Liner Material
Nylon
Series
Tufflite
Glove Category
Intermediate Design - Category 2
Colour
White
EN388 Tear
3
Coating
Polyurethane
EN388 Puncture
2
EN388 Cut
1
Size
7
EN388 Cut, Coup Test
1
EN388
EN388: 2003
EN388 Cut (Coupe Test)
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome