1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves

Tufflite PU Coated Nylon Lined Gloves


Select
See all variants from
£0.99Inc VAT (20%)

See all variants from £0.99

Description

Tufflite Nylon Lined Gloves are polyurethane coated on the palm and offer no or low cut risk. These gloves are an intermediate design.

Features and Benefits
• Colour coded binding for easy size identification
• Provide great dexterity when dry or slightly damp - Dexterity level 5
• 13 gauge seamless liner
• Knit wrist

Notes
Available with White, Grey or Black nylon lining in Sizes 6-10 plus size 11 in the grey only.

See full description

Feature Attributes

Liner Material:
Nylon
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
Series:
Tufflite
EN388 Tear:
4
EN388 Cut:
1
More attributes