0
1
2

Tuffoam, Protective Gloves, Palm-side Coated, White, Size 7

Order Code: ZT1175902X

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.234.5%
50 - 99£1.1610%
100 +£1.1014.5%


Description

These nylon-lined nitrile gloves are designed for handling small parts in oily and greasy environments. Ideal for automotive work, these gloves allow for a high level of dexterity and comfort during prolonged wear.

Features and Benefits
• Ergonomically shaped glove for improved dexterity and flexibility
• Knitted lightweight glove and wrist cuff for secure ease of wear
• 13 gauge seamless liner with Nitrile foam palm coating
• Coating designed to aid grip when handling oily components

Standards
• EN388:2016 3.1.2.1.X.
• EN420:2003 + A1:2009

See full description
Specifications for Tuffoam, Protective Gloves, Palm-side Coated, White, Size 7
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Puncture
    2
  • Series
    Tuffoam
  • EN388 Cut
    1
  • Colour
    White
    Grey
  • Coating
    Nitrile
  • Liner Material
    Nylon
  • Size
    7
  • EN388 Tear
    3
  • EN388 Abrasion
    3
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome