Usccfkl Superior Cotton/Chrome Gloves Size 10

Order Code: ZT3946873S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.945%
20 +£2.7810%


Description

Ideal for general handling, these cotton and chrome leather gloves deliver both comfort and protection. Constructed from thick leather and heavy drill backing, these gloves repel oil and allow for confident grip and handling in a range of heavy industries.

Features and Benefits
• Wing thumb design for enhanced natural movement and dexterity
• Additional coating on the thumb and forefinger to protect this vulnerable wear point
• Leather knuckle strap to limit abrasive injuries
• Cotton lining allows for breathability and comfort
• Additional fleece lining on the front face for superior comfort and padding against impact
• Knit wrist cuff style for maximum comfort and a secure fit

Typical Applications
• Construction
• Agriculture
• Engineering
• Manufacturing
• Warehousing and logistics

Standards
• CE Category II
• EN 388:2003 3.1.4.2.
• EN 388:2016 3.1.4.2.X.

See full description
Specifications for Usccfkl Superior Cotton/Chrome Gloves Size 10
  • MFR Part No.
    USCCFKL SZ.10
  • Liner Material
    Cotton
    Fleece
  • EN388 Abrasion
    3
  • Size
    10
  • EN388 Tear
    4
  • EN388 Puncture
    2
  • Coating
    Uncoated
  • Colour
    Navy
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome