0
1
2

Work Passion Mechanics Glove XXL X Pair

Order Code: ZT1574765S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Features, Smart Fit with durable synthetic leather base palm, Thumb crotch support, Stretchable spandex back hand fabric, Synthetic leather vintage puller, Contrast yellow colour fourchettes and bindingApplications, Multi-purpose, Landscaping, Forestry Lumberyards, Cable and Wire work, Maintenance and Repair, Material Handling, EN388:2003 , Level 2 - Abrasion, Level 1 - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture

See full description
Specifications for Work Passion Mechanics Glove XXL X Pair
  • Colour
    Contrast Yellow
  • Size
    2XL
  • Material
    Synthetic Leather