Workeasy PU-Coated Safety Gloves, Black


Select
£2.09 Inc VAT (20%)


See all variants from £2.09

Description

For an excellent grip in wet and oily environments, the Workeasy PU coated gloves are close-fitting with good natural movement and dexterity.

Features and Benefits
• The PU coating ensures a good grip
• Tight-knit delivers good hand support while preventing the ingress of dirt
• Ventilated back and PU coating optimises airflow for a breathable glove
• PU coating provide good abrasion and tear resistance
• Non-pilling, the polyester fibre is suitable for precision work
• Silicone-free to prevent product contamination
• 13 gauge liner allows for excellent dexterity and fingertip sensitivity

Typical Applications
• Automotive
• Aviation
• Logistics
• Transport
• Maintenance

Standards
• CE Category II
• EN 388:2003 3.1.2.1.

See full description

Feature Attributes

Glove Category:
Intermediate Design - Category 2
EN388 Cut:
1
Series:
2100251 Workeasy
EN388 Tear:
2
EN388 Abrasion:
3
Liner Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome