0
1

B Click Medical Paramedic Rucksack Red - CM1116

Order Code: ZT1579037S

£99.99 Inc VAT (20%)


Description

A high quality Paramedic type Rucksack, Manufactured from durable Cordura. Size: 50 x 40 x 17cms, Colour red, with silver reflective strips on front and back. With strong, adjustable should straps, and quick release buckle, Large Pocket at the front, Includes several colour coded internal pouches , Complete with protective, studded ant-scuff pads, Strong, durable zippers

See full description
Specifications for B Click Medical Paramedic Rucksack Red - CM1116
  • MFR Part No.
    CM1116
  • Weight
    2.18kg
  • Width
    420mm
  • Height
    420mm
  • Length
    660mm
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome