B Click Medical Standard Bag Blue - CM1119

Order Code: ZT1578924S

£3.99 Inc VAT (20%)
£4.194.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Basic first aid sleeve, Blue, wash proof material, Single zipped closure, Size: 20 x 16cms, Ideal for personal first aid and AED Prep kits, Can be screened/own branded to customer details

Specifications for B Click Medical Standard Bag Blue - CM1119
  • MFR Part No.
    CM1119
  • Height
    360mm
  • Weight
    0.0286kg
  • Length
    680mm
  • Width
    360mm
  • Colour
    Blue
  • Size
    20X16CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome