B-Click Medical Vernacare Disposable Kidney Dish 700ml - Pack of 260

Order Code: ZT2114842S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

General purpose receptacle, Ideal for holding a variety of medical items including dressings, wipes or surgical instruments.

Specifications for B-Click Medical Vernacare Disposable Kidney Dish 700ml - Pack of 260
  • MFR Part No.
    105AA260
  • Height
    252mm
  • Weight
    6.28kg
  • Width
    418mm
  • Length
    584mm
  • Size
    700ml
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome