B Click Medical Finger Tape Blue 2.5cm x 27m

Order Code: ZT1578626S

£7.99 Inc VAT (20%)
£9.1913% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Blue tape is an Ideal form of finger protection , Made from a cohesive, hand tearable fabric, safe to use for sensitive skin, Protects fingertips when carrying out cutting and hazardous tasks , The tape is non-sticky and long lasting and allows a sense of "feel" to maximise dexterity and grip, They are porous and permit air circulation to minimise the risk of skin maceration, The tapes are easy and painless to remove and will not pull of skin or hair

See full description
Specifications for B Click Medical Finger Tape Blue 2.5cm x 27m
  • Width
    325mm
  • MFR Part No.
    CM0596
  • Weight
    0.0528kg
  • Length
    520mm
  • Height
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome