Blue Adhesive Tape, 5m x 25mm

Order Code: ZT1187435X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Contains the most commonly used first aid items for catering establishments.

Blue Plater Kit Contents
Assorted blue detectable plasters: 100
Alcohol-free wipes: 5
Blue detectable tape (2.5cm x 5m): 1
Blue finger stalls: 12
Blue detectable extension plasters: 10
Blue detectable fingertip plasters: 10

Refills: contents of the blue plaster kit are available individually. Allows the blue plaster kit to be refilled without the need to buy a complete kit. Finger stalls are supplied in a pack of 12.

See full description
Specifications for Blue Adhesive Tape, 5m x 25mm
  • Tape Length
    5m
  • Width
    25mm
  • MFR Part No.
    81256
  • Tape Colour
    Blue
  • Colour
    Blue
  • Length
    5m
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome