0
1

Blue Tape, 5m x 25mm, Pack of 12

Order Code: ZT1026727P

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Relitape blue tape is designed to secure non-adhesive dressings for people working in the food industry. This tape is made from strong, soft and flexible PVC which is great where water resistance is required.

Features and Benefits
• Adhesive properties which are low-allergy
• Waterproof for security when subjected to water
• Blue nature makes the product ideal for food safe environments
• 12 pack ensures you always have an ample amount of tape to hand

Typical Applications
• Medical
• Kitchens

See full description
Specifications for Blue Tape, 5m x 25mm, Pack of 12
  • Tape Length
    5m
  • Tape Colour
    Blue
  • Width
    25mm
  • MFR Part No.
    611
  • Pack Quantity
    12 Pack
  • Material
    Zinc Oxide
  • Colour
    Blue
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome