COTEC Finger Protection Tapes, Green


£4.39 Inc VAT (20%)

See 2 Product Variants
£4.39

Description

These COTEC tapes from MediKit® are an ideal source of protection against minor cuts, burns, and abrasions. Suitable for protecting clear and previously damaged skin from further injury, the tape can be layered to improve protection and user comfort.

Features and Benefits
• Residue-free for user convenience
• Quick to apply and remove for time efficiency
• Protects against hot parts
• Breathable to avoid discomfort
• Prevents fingerprints and product contamination from body oils and grease

Feature Attributes

MFR Part No.:
80136
Tape Length:
27 m
Width:
25 mm
Tape Colour:
Green
Colour:
Green
Material:
Paper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome