Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Medical Tapes
Fabric Elastic Pink Tape 2.5cm x 4.5M
By Reliance Medical
Order Code:
ZT1208246S
£10.39
each
Inc VAT (20%)
£4,488.48 minimum order value
Add to basket
Minimum order quantity: 432.
Get it by
Tue, 26th Nov
In Stock
GBP
4488.48
https://www.zoro.co.uk/shop/safety/medical-tapes/fabric-elastic-pink-tape-2-5cm-x-4-5m/p/ZT1208246S
Add to quotation
View all Medical Tapes
Description
Relitape fabric elastic pink tape 2.5cm x 4.5m
Specifications
Specifications for Fabric Elastic Pink Tape 2.5cm x 4.5M
Width
2.5cm
Length
4.5m
Material
Fabric
Colour
Pink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome