Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Medical Tapes
Micropore Tape 2.5cm x 10m
By Clena
Order Code:
ZT1332506S
£1.43
Inc VAT (20%)
£1.59
10% off
Quantity
Price
Discount
1 - 19
£1.43
0%
20 - 49
£1.37
4%
50 - 99
£1.32
7.5%
100 - 199
£1.26
12%
200 +
£1.20
16%
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
1.43
https://www.zoro.co.uk/shop/safety/medical-tapes/micropore-tape-2-5cm-x-10m/p/ZT1332506S
Add to quotation
View all Medical Tapes
Description
Multi purpose, non woven tape, tearable by hand with low allergy adhesive for securing dressings.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Micropore Tape 2.5cm x 10m
Width
2.5cm
Length
10m
Product Type
Micropore Tape
Material
Non Woven
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome